Products
Brands
About Eriks
Customer service
BE - English
Home
Hex L-Key, Steel
Hex L-Key, Steel
Angled hex keys, metric
Browned, black finish provides excellent surface protection; higher accuracy in the tip
High-quality steel, fully hardened
Size designation in the blade for easy identification
ISO 2936
Suitable for working at height
Permanent stainless steel ring maintains user ergonomics and full functionality
Colour-coded with maximum weight for correct cord matching
According to DROPS best practices
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Model
Metric
2
Bullet-head
No
2
Wrench width [mm]
44
1
50
1
Low spark model
Material
Log in to see your specific pricing.
Log in
2
of
Hex L-Key, Steel
Product
Model
Bullet-head
Wrench width [mm]
Available
Price
excl. VAT
Product
Model
Bullet-head
Wrench width [mm]
Available
Price
excl. VAT
Hex L-Key, TAH1995M Series, 44 mm WD, Steel
Metric
No
44
€23.72
/
piece
Hex L-Key, TAH1995M Series, 50 mm WD, Steel
Metric
No
50
€25.11
/
piece
Log in