Products
Brands
About Eriks
Customer service
BE - English
Home
Handsaw type no. PC-xx-GT7
Handsaw type no. PC-xx-GT7
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Type
Hand saws and saw frames
2
Length [mm]
480
1
550
1
Number of teeth per inch
7/8
2
Log in to see your specific pricing.
Log in
2
of
Handsaw type no. PC-xx-GT7
Product
Type
Length [mm]
Number of teeth per inch
Available
Price
excl. VAT
Product
Type
Length [mm]
Number of teeth per inch
Available
Price
excl. VAT
Hand saw Ergo GT ProfCut 475mm
Hand saws and saw frames
480
7/8
€22.64
/
piece
HANDZAAG PROCUT PC-22-GT7
Hand saws and saw frames
550
7/8
€22.91
/
piece
Log in