Products
Brands
About Eriks
Customer service
BE - English
Home
Handsaw for pulling sawing act...
Handsaw for pulling sawing action type no. PC-12-14-PS(-B)
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Type
Hand saw blade
1
Hand saws and saw frames
1
Length [mm]
305
2
Number of teeth per inch
13.5
2
Log in to see your specific pricing.
Log in
2
of
Handsaw for pulling sawing action type no. PC-12-14-PS(-B)
Product
Type
Length [mm]
Number of teeth per inch
Available
Price
excl. VAT
Product
Type
Length [mm]
Number of teeth per inch
Available
Price
excl. VAT
HANDZAAG 475MM TPI 13,5
Hand saws and saw frames
305
13.5
€32.19
/
piece
RESERVE BLAD 305MM
Hand saw blade
305
13.5
€21.82
/
piece
Log in