Products
Brands
About Eriks
Customer service
BE - English
Home
Handsaw for pulling sawing act...
Handsaw for pulling sawing action type no. PC-11-19-PS
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Type
Hand saws and saw frames
2
Length [mm]
270
2
Number of teeth per inch
18.5
2
Log in to see your specific pricing.
Log in
2
of
Handsaw for pulling sawing action type no. PC-11-19-PS
Product
Type
Length [mm]
Number of teeth per inch
Available
Price
excl. VAT
Product
Type
Length [mm]
Number of teeth per inch
Available
Price
excl. VAT
BLADE, PULLSAW 11" 19 PPI
Hand saws and saw frames
270
18.5
€23.60
/
piece
TENON PULLSAW 11" 19 PPI
Hand saws and saw frames
270
18.5
€35.51
/
piece
Log in