Products
Brands
About Eriks
Customer service
BE - English
Home
General purpose saw type no. 3...
General purpose saw type no. 369
Log in to see your specific pricing.
Log in
Show in stock only
Type
Hand saw blade
1
Length [mm]
360
1
Number of teeth per inch
13/14
1
Log in to see your specific pricing.
Log in
1
of
General purpose saw type no. 369
Product
Type
Length [mm]
Number of teeth per inch
Available
Price
excl. VAT
Product
Type
Length [mm]
Number of teeth per inch
Available
Price
excl. VAT
Handsawblade length 360 mm, teeth per inch 13/14
Hand saw blade
360
13/14
This product is no longer offered
Log in