Products
Brands
About Eriks
Customer service
BE - English
Home
EURO shaft type no. 91-4PWM-5P
EURO shaft type no. 91-4PWM-5P
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Cutting length
132
1
Tooth distance [mm]
2
1
Material
Bimetal
1
Log in to see your specific pricing.
Log in
1
of
EURO shaft type no. 91-4PWM-5P
Product
Cutting length
Tooth distance [mm]
Material
Available
Price
excl. VAT
Product
Cutting length
Tooth distance [mm]
Material
Available
Price
excl. VAT
Jig saw blade bimetal 132mm - tooth pitch 2mm (5 pieces)
132
2
Bimetal
€16.30
/
piece
Log in