Products
Brands
About Eriks
Customer service
BE - English
Home
Dry-Wall saw type no. PC-6-DRY
Dry-Wall saw type no. PC-6-DRY
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Type
Hand saws and saw frames
1
Length [mm]
160
1
Number of teeth per inch
8
1
Log in to see your specific pricing.
Log in
1
of
Dry-Wall saw type no. PC-6-DRY
Product
Type
Length [mm]
Number of teeth per inch
Available
Price
excl. VAT
Product
Type
Length [mm]
Number of teeth per inch
Available
Price
excl. VAT
Gypsum plasterb. jig saw ProfCut 160mm
Hand saws and saw frames
160
8
€16.47
/
piece
Log in