Products
Brands
About Eriks
Customer service
BE - English
Home
Bits for TORX screws, 70 mm ty...
Bits for TORX screws, 70 mm type no. 59S/70
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Connection size
1/4
2
Size (TX)
T15
1
T27
1
Total length [mm]
70
2
Log in to see your specific pricing.
Log in
2
of
Bits for TORX screws, 70 mm type no. 59S/70
Product
Connection size
Size (TX)
Total length [mm]
Available
Price
excl. VAT
Product
Connection size
Size (TX)
Total length [mm]
Available
Price
excl. VAT
Bahco bit t27 70mm 1/4 standaard (5st)
1/4
T27
70
€20.04
/
piece
Bahco bit t15 70mm 1/4 standaard (5st)
1/4
T15
70
€20.04
/
piece
Log in