Products
Brands
About Eriks
Customer service
BE - English
Home
5/3-directional valve Series T...
5/3-directional valve Series TC15
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Port thread type
BSPP (G)
1
Port Size [in]
1/4
1
Maximum operating pressure [bar]
10
1
Function
Pilot supply
Operating voltage
Electrical connection
Protection class
Log in to see your specific pricing.
Log in
1
of
5/3-directional valve Series TC15
Product
Flow Rate (6 bar - delta p = 1 bar)
Port thread type
Port Size [in]
Available
Price
excl. VAT
Product
Flow Rate (6 bar - delta p = 1 bar)
Port thread type
Port Size [in]
Available
Price
excl. VAT
0820059001 TC15-5/3CC-DO-024DC-I-FORM _C-SGL
1300
BSPP (G)
1/4
€223.88
/
piece
Log in