Products
Brands
About Eriks
Customer service
BE - English
Home
5/3-directional valve Series C...
5/3-directional valve Series CD07
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Port thread type
BSPP (G)
1
Port Size [in]
1/4
1
Maximum operating pressure [bar]
10
1
Function
Pilot supply
Electrical connection
Log in to see your specific pricing.
Log in
1
of
5/3-directional valve Series CD07
Product
Flow Rate (6 bar - delta p = 1 bar)
Port thread type
Port Size [in]
Available
Price
excl. VAT
Product
Flow Rate (6 bar - delta p = 1 bar)
Port thread type
Port Size [in]
Available
Price
excl. VAT
5777775302 CD07-5/3CC-DO-NONE-I-G014 5/3 solenoid valve
900
BSPP (G)
1/4
€253.13
/
piece
Log in