Products
Brands
About Eriks
Customer service
BE - English
Home
5/2-directional valve Series C...
5/2-directional valve Series CD04
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Port thread type
BSPP (G)
1
Port Size [in]
1/8
1
Maximum operating pressure [bar]
10
1
Function
Log in to see your specific pricing.
Log in
1
of
5/2-directional valve Series CD04
Product
Flow Rate (6 bar - delta p = 1 bar)
Port thread type
Port Size [in]
Available
Price
excl. VAT
Product
Flow Rate (6 bar - delta p = 1 bar)
Port thread type
Port Size [in]
Available
Price
excl. VAT
5710301100 CD04-5/2XX-DO-G018-G018-G018S 5/2 pneumatic valve
900
BSPP (G)
1/8
€112.76
/
piece
Log in