Products
Brands
About Eriks
Customer service
BE - English
Home
5/2-directional valve Series 5...
5/2-directional valve Series 579
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Port Size [mm]
Ø 8x1
1
Maximum operating pressure [bar]
8
1
Function
5/2
1
Pilot supply
Operating voltage
Electrical connection
Protection class
Log in to see your specific pricing.
Log in
1
of
5/2-directional valve Series 579
Product
Flow Rate (6 bar - delta p = 1 bar)
Port Size [mm]
Operating pressure [bar]
Available
Price
excl. VAT
Product
Flow Rate (6 bar - delta p = 1 bar)
Port Size [mm]
Operating pressure [bar]
Available
Price
excl. VAT
5790900220 V579-5/2OC-DA08-024DC-04-RV1 -04-rv1
600
Ø 8x1
from 2 to 8
€166.23
/
piece
Log in