Products
Brands
About Eriks
Customer service
BE - English
Home
5/2-directional valve Series 5...
5/2-directional valve Series 563 131
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Port thread type
BSPP (G)
1
Port Size [in]
1/4
1
Maximum operating pressure [bar]
10
1
Function
Log in to see your specific pricing.
Log in
1
of
5/2-directional valve Series 563 131
Product
Flow Rate (6 bar - delta p = 1 bar)
Port thread type
Port Size [in]
Available
Price
excl. VAT
Product
Flow Rate (6 bar - delta p = 1 bar)
Port thread type
Port Size [in]
Available
Price
excl. VAT
5631310100 5/2 ventiel VR07-5/2DM-LEV hendelbediend
1100
BSPP (G)
1/4
€241.13
/
piece
Log in