Products
Brands
About Eriks
Customer service
BE - English
Home
4/2-directional valve Series 5...
4/2-directional valve Series 563 018
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Port thread type
BSPP (G)
1
Port Size [in]
1/8
1
Maximum operating pressure [bar]
10
1
Function
Log in to see your specific pricing.
Log in
1
of
4/2-directional valve Series 563 018
Product
Flow Rate (6 bar - delta p = 1 bar)
Port thread type
Port Size [in]
Available
Price
excl. VAT
Product
Flow Rate (6 bar - delta p = 1 bar)
Port thread type
Port Size [in]
Available
Price
excl. VAT
5630180100 4/3 valve VR04-4/2DM-LEV lever
300
BSPP (G)
1/8
€245.09
/
piece
Log in