Products
Brands
About Eriks
Customer service
BE - English
Home
3/2-directional valve electric...
3/2-directional valve electrically operated Series AS3-SOV
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Port thread type
BSPP (G)
1
Port Size [in]
1/2
1
Maximum operating pressure [bar]
10
1
Function
Operating voltage
Electrical connection
Protection class
Log in to see your specific pricing.
Log in
1
of
3/2-directional valve electrically operated Series AS3-SOV
Product
Flow Rate (6 bar - delta p = 1 bar)
Port thread type
Port Size [in]
Available
Price
excl. VAT
Product
Flow Rate (6 bar - delta p = 1 bar)
Port thread type
Port Size [in]
Available
Price
excl. VAT
R412007269 AS3-SOV-G012-024 3/2 magneetafsluiter
4500
BSPP (G)
1/2
€204.50
/
piece
Log in