Products
Brands
About Eriks
Customer service
BE - English
Home
3/2-directional valve electric...
3/2-directional valve electrically operated Series AS2-SOV
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Port thread type
BSPP (G)
1
Port Size [in]
1/4
1
Maximum operating pressure [bar]
10
1
Function
Operating voltage
Electrical connection
Protection class
Log in to see your specific pricing.
Log in
1
of
3/2-directional valve electrically operated Series AS2-SOV
Product
Flow Rate (6 bar - delta p = 1 bar)
Port thread type
Port Size [in]
Available
Price
excl. VAT
Product
Flow Rate (6 bar - delta p = 1 bar)
Port thread type
Port Size [in]
Available
Price
excl. VAT
R412006265 AS2-SOV-G014-024 3/2 magneetafsluiter
2000
BSPP (G)
1/4
€184.57
/
piece
Log in