



| Product | Available | Priceexcl. VAT |
|---|---|---|
| Safety shoe Ergo-Med 2000 S1 low size 40 Width 10 | €139.05/pair | |
| Safety shoe Ergo-Med 2000 S1 low size 36 Width 10 | €139.05/pair | |
| Safety shoe Ergo-Med 2000 S1 low size 45 Width 10 | €139.05/pair | |
| Safety shoe Ergo-Med 2000 S1 low size 46 Width 10 | €139.05/pair | |
| Safety shoe Ergo-Med 2000 S1 low size 44 Width 10 | €139.05/pair | |
| Safety shoe Ergo-Med 2000 S1 low size 42 Width 10 | €139.05/pair | |
| Safety shoe Ergo-Med 2000 S1 low size 43 Width 10 | €139.05/pair | |
| Safety shoe Ergo-Med 2000 S1 low size 39 Width 10 | €139.05/pair | |
| Safety shoe Ergo-Med 2000 S1 low size 47 Width 10 | €139.05/pair | |
| Safety shoe Ergo-Med 2000 S1 low size 37 Width 10 | €139.05/pair | |
| Safety shoe Ergo-Med 2000 S1 low size 49 width 10 | €166.86/pair | |
| Safety shoe Ergo-Med 2000 S1 low size 38 Width 10 | €139.05/pair | |
| Safety shoe Ergo-Med 2000 S1 low size 48 Width 10 | €139.05/pair | |
| Safety shoe Ergo-Med 2000 S1 low size 41 Width 10 | €139.05/pair |