| Product | Available | Priceexcl. VAT |
|---|---|---|
| Connection piece for ground unit, 1 piece | This product is no longer offered | |
| Connection element, type 1500 L, 1420mm | This product is no longer offered | |
| Connection element, type 3000 L, 2920mm | This product is no longer offered | |
| Afstandhouder v. bodemelement 1 st. | This product is no longer offered | |
| Edge attachment for ground unit, 1 piece | This product is no longer offered | |
| Bridging piece for ground unit, 1 piece | This product is no longer offered |