Products
Brands
About Eriks
Customer service
BE - English
Home
Dust collector valve Type: 322...
Dust collector valve Type: 32230K Series: 353 Aluminium Indirect-acting Normally closed (NC)
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Size process connection
1"
1
Orifice [mm]
32
1
Supply voltage
24V DC
1
Sealing
Membrane material
Log in to see your specific pricing.
Log in
1
of
Dust collector valve Type: 32230K Series: 353 Aluminium Indirect-acting Normally closed (NC)
Product
Size process connection
Orifice [mm]
Kvs value [m³/h]
Available
Price
excl. VAT
Product
Size process connection
Orifice [mm]
Kvs value [m³/h]
Available
Price
excl. VAT
Dust collector valve Type: 32230K Series: K353K211S1A00F1 Aluminium/NBR Orifice: 32mm Normally closed (NC) 24V DC 1"
1"
32
20
€144.50
/
piece
Log in