| Spring-loaded safety valve Type 15640 series 55.901 stainless steel gastight closed bonnet closed lever adjustment range 22.10 - 28.00 barg inlet PN40 DN25 outlet PN16 DN40 | DN25 | DN40 | from 22.1 to 28 | | Not available in the webshop |
| Spring-loaded safety valve Type 15640 series 55.901 stainless steel gastight closed bonnet closed lever adjustment range 4.60 - 8.50 barg inlet PN40 DN20 outlet PN16 DN32 | DN20 | DN32 | from 4.6 to 8.5 | | Not available in the webshop |
| Spring-loaded safety valve Type 15640 series 55.901 stainless steel gastight closed bonnet closed lever adjustment range 2.05 - 2.70 barg inlet PN40 DN65 outlet PN16 DN100 | DN65 | DN100 | from 2.05 to 2.7 | | Not available in the webshop |
| Spring-loaded safety valve Type 15640 series 55.901 stainless steel gastight closed bonnet closed lever adjustment range 2.75 - 3.60 barg inlet PN40 DN32 outlet PN16 DN50 | DN32 | DN50 | from 2.75 to 3.6 | | Not available in the webshop |
| Spring-loaded safety valve Type 15640 series 55.901 stainless steel gastight closed bonnet closed lever adjustment range 3.70 - 5.00 barg inlet PN40 DN50 outlet PN16 DN80 | DN50 | DN80 | from 3.7 to 5 | | Not available in the webshop |
| Spring-loaded safety valve Type 15640 series 55.901 stainless steel gastight closed bonnet closed lever adjustment range 0.20 - 0.50 barg inlet PN40 DN40 outlet PN16 DN65 | DN40 | DN65 | from 0.2 to 0.5 | | Not available in the webshop |
| Spring-loaded safety valve Type 15640 series 55.901 stainless steel gastight closed bonnet closed lever adjustment range 0.52 - 1.00 barg inlet PN40 DN50 outlet PN16 DN80 | DN50 | DN80 | from 0.52 to 1 | | Not available in the webshop |
| Spring-loaded safety valve Type 15640 series 55.901 stainless steel gastight closed bonnet closed lever adjustment range 16.10 - 22.00 barg inlet PN40 DN40 outlet PN16 DN65 | DN40 | DN65 | from 16.1 to 22 | | Not available in the webshop |
| Spring-loaded safety valve Type 15640 series 55.901 stainless steel gastight closed bonnet closed lever adjustment range 0.52 - 1.00 barg inlet PN40 DN25 outlet PN16 DN40 | DN25 | DN40 | from 0.52 to 1 | | Not available in the webshop |
| Spring-loaded safety valve Type 15640 series 55.901 stainless steel gastight closed bonnet closed lever adjustment range 2.75 - 3.60 barg inlet PN40 DN80 outlet PN16 DN125 | DN80 | DN125 | from 2.75 to 3.6 | | Not available in the webshop |
| Spring-loaded safety valve Type 15640 series 55.901 stainless steel gastight closed bonnet closed lever adjustment range 9.10 - 16.00 barg inlet PN40 DN50 outlet PN16 DN80 | DN50 | DN80 | from 9.1 to 16 | | Not available in the webshop |
| Spring-loaded safety valve Type 15640 series 55.901 stainless steel gastight closed bonnet closed lever adjustment range 5.10 - 9.00 barg inlet PN40 DN80 outlet PN16 DN125 | DN80 | DN125 | from 5.1 to 9 | | Not available in the webshop |
| Spring-loaded safety valve Type 15640 series 55.901 stainless steel gastight closed bonnet closed lever adjustment range 1.05 - 1.50 barg inlet PN40 DN32 outlet PN16 DN50 | DN32 | DN50 | from 1.05 to 1.5 | | Not available in the webshop |
| Spring-loaded safety valve Type 15640 series 55.901 stainless steel gastight closed bonnet closed lever adjustment range 2.05 - 2.70 barg inlet PN40 DN50 outlet PN16 DN80 | DN50 | DN80 | from 2.05 to 2.7 | | Not available in the webshop |
| Spring-loaded safety valve Type 15640 series 55.901 stainless steel gastight closed bonnet closed lever adjustment range 1.05 - 1.50 barg inlet PN40 DN80 outlet PN16 DN125 | DN80 | DN125 | from 1.05 to 1.5 | | Not available in the webshop |
| Spring-loaded safety valve Type 15640 series 55.901 stainless steel gastight closed bonnet closed lever adjustment range 22.10 - 24.00 barg inlet PN40 DN32 outlet PN16 DN50 | DN32 | DN50 | from 22.1 to 24 | | Not available in the webshop |
| Spring-loaded safety valve Type 15640 series 55.901 stainless steel gastight closed bonnet closed lever adjustment range 16.10 - 22.00 barg inlet PN40 DN50 outlet PN16 DN80 | DN50 | DN80 | from 16.1 to 22 | | Not available in the webshop |
| Spring-loaded safety valve Type 15640 series 55.901 stainless steel gastight closed bonnet closed lever adjustment range 2.05 - 2.50 barg inlet PN40 DN100 outlet PN16 DN150 | DN100 | DN150 | from 2.05 to 2.5 | | Not available in the webshop |
| Spring-loaded safety valve Type 15640 series 55.901 stainless steel gastight closed bonnet closed lever adjustment range 2.75 - 3.60 barg inlet PN40 DN65 outlet PN16 DN100 | DN65 | DN100 | from 2.75 to 3.6 | | Not available in the webshop |
| Spring-loaded safety valve Type 15640 series 55.901 stainless steel gastight closed bonnet closed lever adjustment range 1.05 - 1.50 barg inlet PN40 DN40 outlet PN16 DN65 | DN40 | DN65 | from 1.05 to 1.5 | | Not available in the webshop |
| Spring-loaded safety valve Type 15640 series 55.901 stainless steel gastight closed bonnet closed lever adjustment range 3.05 - 3.60 barg inlet PN40 DN100 outlet PN16 DN150 | DN100 | DN150 | from 3.05 to 3.6 | | Not available in the webshop |
| Spring-loaded safety valve Type 15640 series 55.901 stainless steel gastight closed bonnet closed lever adjustment range 0.52 - 1.00 barg inlet PN40 DN65 outlet PN16 DN100 | DN65 | DN100 | from 0.52 to 1 | | Not available in the webshop |
| Spring-loaded safety valve Type 15640 series 55.901 stainless steel gastight closed bonnet closed lever adjustment range 1.05 - 1.50 barg inlet PN40 DN100 outlet PN16 DN150 | DN100 | DN150 | from 1.05 to 1.5 | | Not available in the webshop |
| Spring-loaded safety valve Type 15640 series 55.901 stainless steel gastight closed bonnet closed lever adjustment range 0.20 - 0.50 barg inlet PN40 DN100 outlet PN16 DN150 | DN100 | DN150 | from 0.2 to 0.5 | | Not available in the webshop |
| Spring-loaded safety valve Type 15640 series 55.901 stainless steel gastight closed bonnet closed lever adjustment range 1.05 - 1.50 barg inlet PN40 DN25 outlet PN16 DN40 | DN25 | DN40 | from 1.05 to 1.5 | | Not available in the webshop |