| Spring loaded safety valve Type 15440 series 35.921 steel/metal closed bonnet closed lever adjustment range 2.0 - 2.7 barg PN40 DN25 | DN25 | DN25 | from 2 to 2.7 | | Not available in the webshop |
| Spring loaded safety valve Type 15440 series 35.921 steel/metal closed bonnet closed lever adjustment range 4.3 - 6.0 barg PN40 DN40 | DN40 | DN40 | from 4.3 to 6 | | Not available in the webshop |
| Spring loaded safety valve Type 15440 series 35.921 steel/metal closed bonnet closed lever adjustment range 2.5 - 3.2 barg PN40 DN50 | DN50 | DN50 | from 2.5 to 3.2 | | Not available in the webshop |
| Spring loaded safety valve Type 15440 series 35.921 steel/metal closed bonnet closed lever adjustment range 14.0 - 23.0 barg PN40 DN65 | DN65 | DN65 | from 14 to 23 | | Not available in the webshop |
| Spring loaded safety valve Type 15440 series 35.921 steel/metal closed bonnet closed lever adjustment range 0.3 - 0.5 barg PN40 DN20 | DN20 | DN20 | from 0.3 to 0.5 | | Not available in the webshop |
| Spring loaded safety valve Type 15440 series 35.921 steel/metal closed bonnet closed lever adjustment range 3.2 - 4.5 barg PN40 DN50 | DN50 | DN50 | from 3.2 to 4.5 | | Not available in the webshop |
| Spring loaded safety valve Type 15440 series 35.921 steel/metal closed bonnet closed lever adjustment range 0.55 - 0.80 barg PN40 DN32 | DN32 | DN32 | from 0.55 to 0.8 | | Not available in the webshop |
| Spring loaded safety valve Type 15440 series 35.921 steel/metal closed bonnet closed lever adjustment range 6.8 - 8.5 barg PN40 DN65 | DN65 | DN65 | from 6.8 to 8.5 | | Not available in the webshop |
| Spring loaded safety valve Type 15440 series 35.921 steel/metal closed bonnet closed lever adjustment range 3.2 - 4.2 barg PN40 DN80 | DN80 | DN80 | from 3.2 to 4.2 | | Not available in the webshop |
| Spring loaded safety valve Type 15440 series 35.921 steel/metal closed bonnet closed lever adjustment range 2.0 - 3.3 barg PN40 DN32 | DN32 | DN32 | from 2 to 3.3 | | Not available in the webshop |
| Spring loaded safety valve Type 15440 series 35.921 steel/metal closed bonnet closed lever adjustment range 3.7 - 5.0 barg PN40 DN25 | DN25 | DN25 | from 3.7 to 5 | | Not available in the webshop |
| Spring loaded safety valve Type 15440 series 35.921 steel/metal closed bonnet closed lever adjustment range 1.8 - 2.5 barg PN40 DN50 | DN50 | DN50 | from 1.8 to 2.5 | | Not available in the webshop |
| Spring loaded safety valve Type 15440 series 35.921 steel/metal closed bonnet closed lever adjustment range 5.0 - 8.0 barg PN40 DN25 | DN25 | DN25 | from 5 to 8 | | Not available in the webshop |
| Spring loaded safety valve Type 15440 series 35.921 steel/metal closed bonnet closed lever adjustment range 3.5 - 4.0 barg PN40 DN20 | DN20 | DN20 | from 3.5 to 4 | | Not available in the webshop |
| Spring loaded safety valve Type 15440 series 35.921 steel/metal closed bonnet closed lever adjustment range 13.0 - 17.0 barg PN40 DN50 | DN50 | DN50 | from 13 to 17 | | Not available in the webshop |
| Spring loaded safety valve Type 15440 series 35.921 steel/metal closed bonnet closed lever adjustment range 2.1 - 2.6 barg PN40 DN80 | DN80 | DN80 | from 2.1 to 2.6 | | Not available in the webshop |
| Spring loaded safety valve Type 15440 series 35.921 steel/metal closed bonnet closed lever adjustment range 33.0 - 40.0 barg PN40 DN15 | DN15 | DN15 | from 33 to 40 | | Not available in the webshop |
| Spring loaded safety valve Type 15440 series 35.921 steel/metal closed bonnet closed lever adjustment range 25.0 - 33.0 barg PN40 DN15 | DN15 | DN15 | from 25 to 33 | | Not available in the webshop |
| Spring loaded safety valve Type 15440 series 35.921 steel/metal closed bonnet closed lever adjustment range 0.6 - 1.2 barg PN40 DN50 | DN50 | DN50 | from 0.6 to 1.2 | | Not available in the webshop |
| Spring loaded safety valve Type 15440 series 35.921 steel/metal closed bonnet closed lever adjustment range 16.0 - 25.0 barg PN40 DN15 | DN15 | DN15 | from 16 to 25 | | Not available in the webshop |
| Spring loaded safety valve Type 15440 series 35.921 steel/metal closed bonnet closed lever adjustment range 1.1 - 1.8 barg PN40 DN40 | DN40 | DN40 | from 1.1 to 1.8 | | Not available in the webshop |
| Spring loaded safety valve Type 15440 series 35.921 steel/metal closed bonnet closed lever adjustment range 1.2 - 2.0 barg PN40 DN32 | DN32 | DN32 | from 1.2 to 2 | | Not available in the webshop |
| Spring loaded safety valve Type 15440 series 35.921 steel/metal closed bonnet closed lever adjustment range 0.5 - 1.2 barg PN40 DN65 | DN65 | DN65 | from 0.5 to 1.2 | | Not available in the webshop |
| Spring loaded safety valve Type 15440 series 35.921 steel/metal closed bonnet closed lever adjustment range 8.5 - 13.0 barg PN40 DN50 | DN50 | DN50 | from 8.5 to 13 | | Not available in the webshop |
| Spring loaded safety valve Type 15440 series 35.921 steel/metal closed bonnet closed lever adjustment range 4.0 - 5.5 barg PN40 DN20 | DN20 | DN20 | from 4 to 5.5 | | Not available in the webshop |