ANSELL

Glove Universal™ Plus 87-650 chemical protection yellow

Description
Light Weight Latex. Natural latex delivers excellent sensitivity with superior tensile strength. Pure cotton flocklining is soft, non irritant, superbly comfortable and has been specially treated to reduce the risk of allergic reactions.

Ideal Applications
  • Light assembly tasks
  • Refining - Oil & Petrol
  • Cleaning
  • Chemical handling
  • Chemical refining
Mechanical risks : EN388:2003 X010; EN388:2016 1010A
Chemical protection : EN374:2003; EN ISO 374-1:2016 TYPE B KLP
Micro-organisms protection :EN374:2003; EN ISO 374-5:2016
Radioactive-contamination : EN421
Image 1
Image 2
Image 1
Image 2
1 of Glove Universal™ Plus 87-650 chemical protection yellow
ProductAvailablePriceexcl. VAT