Products
Brands
About Eriks
Customer service
BE - English
Home
Glove Ringers® R074 cut resist...
Glove Ringers® R074 cut resistant - chemical resistant
Patented TPR design: Top-of-hand and finger-length impact protection
PVC coating: Waterproof chemical resistance against various hazards*
Protective inner liner: For 360° cut protection
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Series
RINGERS®
2
Type
R074
2
Glove size
10
1
8
1
Coating material
Length [mm]
Cuff Style
Latex-free
Silicone-free
Antistatic
Approvals
Log in to see your specific pricing.
Log in
2
of
Glove Ringers® R074 cut resistant - chemical resistant
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
Glove RINGERS R074 Size 8
€68.47
/
pair
Glove RINGERS R074 Size 10
€68.47
/
pair
Log in