Products
Brands
About Eriks
Customer service
BE - English
Home
Glove Econohands® Plus 87-190
Glove Econohands® Plus 87-190
Description
Ansell Econohands 87-190 General purpose natural rubber latex cleaning glove. 0.35mm thick for outstanding sensitivity.
Ideal Applications
Cleaning
Maintenance
Light assembly tasks
Janitorial use
Chemical protection : EN ISO 374-1:2016 TYPE C
Micro-organisms protection : EN ISO 374-5:2016
Mechanical protection : EN388:2016 1010X
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Series
Plus
4
Type
87-190
4
Type
Cleaning
4
Glove size
Material
Liner Material
Coating material
Thickness [mm]
Length [mm]
Cuff Style
Latex-free
Silicone-free
Antistatic
Approvals
Log in to see your specific pricing.
Log in
4
of
Glove Econohands® Plus 87-190
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
Gloves 87-190 AlphaTec Size 7.5-8
€1.18
/
pair
Gloves 87-190 AlphaTec Size 8.5-9
€1.18
/
pair
Gloves 87-190 AlphaTec Size 9.5-10
€1.18
/
pair
Gloves 87-190 AlphaTec Size 6.5-7
€1.18
/
pair
Log in