Key Features and Benefits
Latex construction: Heightened defenses against abrasion and tears
Medium thickness: Enhanced dexterity, for easier parts handling
Unlined: Reduced contamination risks and an easier cleaning process
Port size: 203mm/8”
Thickness: 0.51mm/20 mil
Sustained protection: AlphaTec® NRL RABS and Isolator Gloves 55-104 meet EN 388 standards, delivering proven Level 2 tear and abrasion resistance
Improved dexterity: Medium-level thickness ensures these RABS gloves offer dexterous personal protection, for easier handling
Limited contamination risks: Cleaning these latex gloves is simple, thanks to their translucent, unlined design, less prone to contamination
AVAILABLE SIZES:10
COLOR: Natural
CUFF LENGTH: Extended
CUFF STYLE: Beaded
EXTERNAL GLOVE SURFACE: Smooth
FREEDOM FROM HOLES (INSPECTION LEVEL I): AQL < 0.65
GLOVE LENGTH (MM/INCHES): 813mm / 32"
MATERIAL: Natural Rubber Latex
PORT SIZES: 203mm/8"
SHAPE: Ambidextrous
Non-Sterile
PALM THICKNESS (MM/MIL): 0.51 mm / 20 mil
CUFF THICKNESS (MM/MIL): 0.51 mm / 20 mil
Medium-level thickness