Port size: 305mm/12”
Thickness: 0.6mm/24 mil
Optimized durability: The AlphaTec® EPDM Isolator Glove 85-505
is ideal for repeated autoclave sterilization (up to 50 times), meaning fewer replacements over a sustained period
Assured protection: These EN ISO 374-compliant RABS gloves deliver high resistance to hydrogen peroxide and common disinfecting chemicals
Improved eco-friendliness: The AlphaTec® EPDM Isolator Glove 85-504 model is also halogen-free, making it suitable for disposal by incineration
Food handling compliance: This model of isolator glove also complies with FDA Food Contact regulation 21 CFR177 (FDA Positive List) for Indirect Food Additives