Port size: 254mm/10”
Thickness: 0.4mm/16 mil
Optimized durability: The AlphaTec® EPDM Isolator Glove 85-502 is designed for repeated autoclave sterilization (up to 50 times), which means fewer replacements
Assured protection: These RABS gloves are EN ISO 374-compliant, resisting hydrogen peroxide and common disinfecting chemicals
Increased eco-friendliness: They are halogen-free, making them suitable for disposal by incineration
Food handling compliance: They comply with FDA Food Contact regulation (FDA Positive List) 21 CFR 177 for Indirect Food Additives