Port size: 203mm/8”
Thickness: 0.6mm/24 mil
Optimized durability: Designed for repeated autoclave sterilization (up to 50 times), the AlphaTec® EPDM Isolator Glove 85-501 is truly long-lasting
Assured protection: These isolator gloves meet EN ISO 374-1:2016 standards, shielding users from hydrogen peroxide and disinfecting chemicals
Extended glove life: They tolerate frequent oxygen, UV ray and ozone exposure without rapid aging
Increased eco-friendliness: Halogen-free, they can be safely disposed by incineration
Food handling compliance: They conform to FDA Food Contact regulation (FDA Positive List) 21 CFR 177 for Indirect Food Additives