Glove AlphaTec EPDM PLUS RABS 85-601
Port size: 254mm/10”
Thickness: 0.51mm/20 mil
- Enhanced features: Dual-layered white material on black lining makes for easy breach detection
- Optimized durability: AlphaTec® EPDM Isolator Gloves 85-601 are designed for repeated autoclave sterilization (up to 50 times), resulting in fewer replacements
- Assured protection: EN ISO 374 chemical resistance compliance means these cleanroom gloves guard against hydrogen peroxide and common disinfecting chemicals
- Extended glove life: They tolerate sustained oxygen, UV ray and ozone exposure
- Increased eco-friendliness: AlphaTec® EPDM Isolator Gloves 85-601 are halogen-free, making disposal by incineration a safe option
- Food handling compliance: They adhere to FDA Food Contact regulation (FDA Positive List) 21 CFR 177 for Indirect Food Additives