ANSELL

Glove AlphaTec® 62-201

DESCRIPTION
Nylon liner
High dexterity and flexibility
Heat, chemical & mechanical protection
Seamless liner for greater comfort
High flexibility and excellent levels of dexterity
Very good abrasion and tear resistance
Allows for contact with food and hot materials up to 100°C
AQL 1.5

STANDARDS AND CERTIFICATIONS
CE0493
EN 420:2003 + A1:2009;
Category III
AKL
AKLMPT
EN 374 Microorganism
3131
3131A
X1XXXX
REACH Compliant
Image 1
Image 2
Image 1
Image 2
  • 5
  • 5
  • 1
  • 1
  • 1
  • 1
  • 1
5 of Glove AlphaTec® 62-201
ProductAvailablePriceexcl. VAT