ANSELL

Glove AccuTech® 91-250 cleanroom - natural rubber

Sterile cleanroom glove made of latex (natural rubber);
Ansell® AccuTech® 91-250 Sterile Coated;
Cleanroom class: 100/ISO 5/Grade A;
Powder content: Powder-free;
Finger thickness: 0.220 mm;
Palm thickness: 0.210 mm;
Cuff thickness: 0.250 mm;
External surface: Embossed fingers;
Internal surface: Chlorinated;
Disposable product, for single use only;
Compliance: CE Marking PPE Category III, EN 420 + A1, EN ISO 374-1 Type B LPT, EN ISO 374-5 Virus, EN 556-1, ISO 10282, ISO 11193, ASTM D3577, ASTM D7160, ISO 13485, ISO 9001, ISO 14001, AQL 0.65;
HS code: 4015190000
Image 1
  • 1
1 of Glove AccuTech® 91-250 cleanroom - natural rubber
ProductAvailablePriceexcl. VAT