Design: DIN 69893, form A. Short design, guide elements of rigid design, hardened and ground wear parts ensure high concentricity and long life.
Taper angle: Tolerance AT3.
Taper surface roughness: Ra < 0.001 mm.
Concentricity: < 0.03 mm.
Max. permissible speed: 7000 min-1.
Balancing quality: pre-balanced up to 7000 min-1 at a residual imbalance of max. 40 gmm.
Application: For drilling, countersinking, reaming, thread cutting and for simple finishing milling work. Can be used in machining centres, turning, drilling and milling machines.
Supplied: Short drill chuck with hex spanner.