ALBRECHT

High-performance quick-acting drill chuck type 3437

Design: Keyless and self-tightening with mounting shank (one-piece).
Chuck and mounting shank form one unit.
Optimal stability and higher concentricity is achieved by compact design (based on DIN ISO 10888).

Application: For high endurance stress as well as precision work on drills, drilling machines and special drilling units.

Note: The advantage over a two-part system is the length shorter by a total of 21 mm and thus is advantageous for machines with a small working area.
Available with diamond-coated jaws on request.
Image 1
3 of High-performance quick-acting drill chuck type 3437
ProductAvailablePriceexcl. VAT