





| Product | Size process connection | Flange drilling standard | Flange drilling | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Water separator Type: 13006 Series: S25/S Carbon steel EN 1092-1 Flange drilling: 4 gaten PN40 DN25 | DN25 | EN 1092-1 | 4 gaten | Log in to view the price | |
| Water separator Type: 13006 Series: S25/S Carbon steel EN 1092-1 Flange drilling: 4 gaten PN40 DN32 | DN32 | EN 1092-1 | 4 gaten | Log in to view the price | |
| Water separator Type: 13006 Series: S25/S Carbon steel EN 1092-1 Flange drilling: 4 gaten PN40 DN15 | DN15 | EN 1092-1 | 4 gaten | Log in to view the price | |
| Water separator Type: 13006 Series: S25/S Carbon steel EN 1092-1 Flange drilling: 8 gaten PN40 DN65 | DN65 | EN 1092-1 | 8 gaten | Log in to view the price | |
| Water separator Type: 13006 Series: S25/S Carbon steel EN 1092-1 Flange drilling: 4 gaten PN40 DN20 | DN20 | EN 1092-1 | 4 gaten | Log in to view the price | |
| Water separator Type: 13006 Series: S25/S Carbon steel EN 1092-1 Flange drilling: 8 gaten PN40 DN100 | DN100 | EN 1092-1 | 8 gaten | Log in to view the price | |
| Water separator Type: 13006 Series: S25/S Carbon steel EN 1092-1 Flange drilling: 8 gaten PN40 DN80 | DN80 | EN 1092-1 | 8 gaten | Log in to view the price | |
| Water separator Type: 13006 Series: S25/S Carbon steel EN 1092-1 Flange drilling: 4 gaten PN40 DN40 | DN40 | EN 1092-1 | 4 gaten | Log in to view the price | |
| Water separator Type: 13006 Series: S25/S Carbon steel EN 1092-1 Flange drilling: 8 gaten PN40 DN150 | DN150 | EN 1092-1 | 8 gaten | Log in to view the price | |
| Water separator Type: 13006 Series: S25/S Carbon steel EN 1092-1 Flange drilling: 4 gaten PN40 DN50 | DN50 | EN 1092-1 | 4 gaten | Log in to view the price | |
| Water separator Type: 13006 Series: S25/S Carbon steel EN 1092-1 Flange drilling: 8 gaten PN40 DN125 | DN125 | EN 1092-1 | 8 gaten | Log in to view the price | |
| Water separator Type: 13006 Series: S25/S Carbon steel EN 1092-1 Flange drilling: 12 gaten PN40 DN200 | DN200 | EN 1092-1 | 12 gaten | Log in to view the price |