| Product | Size process connection | Nominal inner diameter | Pressure rating | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Water separator Type: 13004 Series: S16/SS Stainless steel 316L PN40 1/2" BSPP(G) | 1/2" BSPP(G) | DN15 | PN40 | Log in to view the price | |
| Water separator Type: 13004 Series: S16/SS Stainless steel 316L PN40 2" BSPP(G) | 2" BSPP(G) | DN50 | PN40 | Log in to view the price | |
| Water separator Type: 13004 Series: S16/SS Stainless steel 316L PN40 1.1/2" BSPP(G) | 1.1/2" BSPP(G) | DN40 | PN40 | Log in to view the price | |
| Water separator Type: 13004 Series: S16/SS Stainless steel 316L PN40 1.1/4" BSPP(G) | 1.1/4" BSPP(G) | DN32 | PN40 | Log in to view the price | |
| Water separator Type: 13004 Series: S16/SS Stainless steel 316L PN40 1" BSPP(G) | 1" BSPP(G) | DN25 | PN40 | Log in to view the price | |
| Water separator Type: 13004 Series: S16/SS Stainless steel 316L PN40 3/4" BSPP(G) | 3/4" BSPP(G) | DN20 | PN40 | Log in to view the price |