



| Product | Series | Connection size | Capacity type | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Float controlled steam trap Type: 9000 Series: UFS32-10 Stainless steel 304 Maximum pressure difference: 10bar SC Horizontal Bolt M10 | UFS32-10 | Bolt M10 | SC | Log in to view the price | |
| Float controlled steam trap Type: 9000 Series: UFS32-4.5 Stainless steel 304 Maximum pressure difference: 4.5bar SC Horizontal Bolt UNC 3/8" | UFS32-4.5 | Bolt UNC 3/8" | SC | Log in to view the price | |
| Float controlled steam trap Type: 9000 Series: UFS32-4.5 Stainless steel 304 Maximum pressure difference: 4.5bar SC Horizontal Bolt M10 | UFS32-4.5 | Bolt M10 | SC | Log in to view the price | |
| Float controlled steam trap Type: 9000 Series: UFS32-14 Stainless steel 304 Maximum pressure difference: 14bar SC Horizontal Bolt UNC 3/8" | UFS32-14 | Bolt UNC 3/8" | SC | Log in to view the price | |
| Float controlled steam trap Type: 9000 Series: UFS32-14 Stainless steel 304 Maximum pressure difference: 14bar SC Horizontal Bolt M10 | UFS32-14 | Bolt M10 | SC | Log in to view the price | |
| Float controlled steam trap Type: 9000 Series: UFS32-21 Stainless steel 304 Maximum pressure difference: 21bar SC Horizontal Bolt M10 | UFS32-21 | Bolt M10 | SC | Log in to view the price | |
| Float controlled steam trap Type: 9000 Series: UFS32-10 Stainless steel 304 Maximum pressure difference: 10bar SC Horizontal Bolt UNC 3/8" | UFS32-10 | Bolt UNC 3/8" | SC | Log in to view the price | |
| Float controlled steam trap Type: 9000 Series: UFS32-32 Stainless steel 304 Maximum pressure difference: 32bar SC Horizontal Bolt M10 | UFS32-32 | Bolt M10 | SC | Log in to view the price | |
| Float controlled steam trap Type: 9000 Series: UFS32-21 Stainless steel 304 Maximum pressure difference: 21bar SC Horizontal Bolt UNC 3/8" | UFS32-21 | Bolt UNC 3/8" | SC | Log in to view the price | |
| Float controlled steam trap Type: 9000 Series: UFS32-32 Stainless steel 304 Maximum pressure difference: 32bar SC Horizontal Bolt UNC 3/8" | UFS32-32 | Bolt UNC 3/8" | SC | Log in to view the price |