Float controlled steam trap Type: 2931E Series: FLT21 Ductile cast iron Maximum pressure difference: 4.5bar SC Horizontal right → left PN16 DN25 FLT21 DN25 PN16 €464.00 / piece Float controlled steam trap Type: 2931E Series: FLT21 Ductile cast iron Maximum pressure difference: 4.5bar SC Horizontal right → left PN16 DN20 FLT21 DN20 PN16 €406.50 / piece Float controlled steam trap Type: 2931E Series: FLT21 Ductile cast iron Maximum pressure difference: 4.5bar SC Horizontal right → left PN16 DN15 FLT21 DN15 PN16 €406.50 / piece Float controlled steam trap Type: 2931E Series: FLT27 Ductile cast iron Maximum pressure difference: 4.5bar SC Horizontal right → left PN16 DN40 FLT27 DN40 PN16 €1,556.00 / piece Float controlled steam trap Type: 2931E Series: FLT29 Ductile cast iron Maximum pressure difference: 4.5bar HC Horizontal right → left PN16 DN50 FLT29 DN50 PN16 €2,266.00 / piece Float controlled steam trap Type: 2931E Series: FLT27 Ductile cast iron Maximum pressure difference: 4.5bar SC Horizontal right → left PN16 DN50 FLT27 DN50 PN16 €1,737.00 / piece Float controlled steam trap Type: 2931E Series: FLT25 Ductile cast iron Maximum pressure difference: 4.5bar HC Horizontal right → left PN16 DN25 FLT25 DN25 PN16 €759.00 / piece Float controlled steam trap Type: 2931E Series: FLT21 Ductile cast iron Maximum pressure difference: 4.5bar SC Vertical downward PN16 DN20 FLT21 DN20 PN16 €381.00 / piece Float controlled steam trap Type: 2931E Series: FLT27 Ductile cast iron Maximum pressure difference: 4.5bar SC Vertical downward PN16 DN40 FLT27 DN40 PN16 €1,458.00 / piece Float controlled steam trap Type: 2931E Series: FLT27 Ductile cast iron Maximum pressure difference: 4.5bar SC Horizontal left → right PN16 DN50 FLT27 DN50 PN16 €1,629.00 / piece Float controlled steam trap Type: 2931E Series: FLT29 Ductile cast iron Maximum pressure difference: 4.5bar HC Vertical downward PN16 DN50 FLT29 DN50 PN16 €2,123.00 / piece Float controlled steam trap Type: 2931E Series: FLT27 Ductile cast iron Maximum pressure difference: 4.5bar SC Horizontal left → right PN16 DN40 FLT27 DN40 PN16 €1,458.00 / piece Float controlled steam trap Type: 2931E Series: FLT29 Ductile cast iron Maximum pressure difference: 4.5bar HC Horizontal left → right PN16 DN50 FLT29 DN50 PN16 €2,123.00 / piece Float controlled steam trap Type: 2931E Series: FLT21 Ductile cast iron Maximum pressure difference: 4.5bar SC Horizontal left → right PN16 DN20 FLT21 DN20 PN16 €381.00 / piece Float controlled steam trap Type: 2931E Series: FLT21 Ductile cast iron Maximum pressure difference: 4.5bar SC Horizontal left → right PN16 DN25 FLT21 DN25 PN16 €435.50 / piece Float controlled steam trap Type: 2931E Series: FLT25 Ductile cast iron Maximum pressure difference: 4.5bar HC Vertical downward PN16 DN25 FLT25 DN25 PN16 €711.50 / piece Float controlled steam trap Type: 2931E Series: FLT21 Ductile cast iron Maximum pressure difference: 4.5bar SC Vertical downward PN16 DN15 FLT21 DN15 PN16 €381.00 / piece Float controlled steam trap Type: 2931E Series: FLT25 Ductile cast iron Maximum pressure difference: 4.5bar HC Horizontal left → right PN16 DN25 FLT25 DN25 PN16 €724.50 / piece Float controlled steam trap Type: 2931E Series: FLT21 Ductile cast iron Maximum pressure difference: 4.5bar SC Horizontal left → right PN16 DN15 FLT21 DN15 PN16 €381.00 / piece Float controlled steam trap Type: 2931E Series: FLT21 Ductile cast iron Maximum pressure difference: 4.5bar SC Vertical downward PN16 DN25 FLT21 DN25 PN16 €435.50 / piece Float controlled steam trap Type: 2931E Series: FLT27 Ductile cast iron Maximum pressure difference: 4.5bar SC Vertical downward PN16 DN50 FLT27 DN50 PN16 €1,629.00 / piece