ABEBA

Safety shoe 711137 X-Light

Protection class: O2 - Basic requirements plus: Closed seat region (fully enclosed heel). Anti-static properties. Energy absorption of seat region. Plus water penetration and absorption resistance.
Characteristics: Slip resistance on ceramic, coated with SLS solution and on steel, coated with glycerol - slip resistance on ceramic substrate, covered with SLS solution and on steel substrate, covered with glycerol
Antistatic footwear
Energy absorption in the heel area - energy absorbtion in the heel area
Water permeability and water absorption of the face material - permeability and water absorption of the upper material

Product features:
• unisex footwear
• antibacterial lining
• antibacterial insole
• orthopedic insoles used
• replaceable insole
Upper material: Grain leather
Lining material: Fabric
Lining material (features):♦ antibacterial lining
Insole: Fabric
Insole (features):
♦ antibacterial insole
♦ orthopedic insoles used
♦ replaceable insole
Sole: Pu
Fastener type: Slip on
Image 1
Image 2
Image 1
Image 2
1 of Safety shoe 711137 X-Light
ProductAvailablePriceexcl. VAT