The Speedglas 9100 FX Air welding mask for blower or compressed air respiratory protection offers respiratory protection and excellent visibility in a flip-up model.
Upgrade set welding mask, welding filter, air hose and carrying bag.
The 17 x 10 cm transparent visor is curved and offers good upward, downward and peripheral vision.
Speedglas welding filter 9100XXi (73 x 107 mm): Variable dark level 5, 8, 9-13 for most types of arc welding.
Battery type: ADF: Lithium 3 V
Number of sensors: 3
Battery life: ADF: up to 1800 hours
Light level: Dark level 3
Air supply: Compressed air systems
Welding process: Grinding
Side windows: Yes
Safety helmet included: No
Switching time (dark-light): 40-800 ms
Switching time (light-dark): 0.1 ms @ 23°C (73°F)
UV/IR protection: Dark level 13 (permanent)