Products
Brands
About Eriks
Customer service
BE - English
Home
Scotchmate hook and loop strap...
Scotchmate hook and loop strap SJ-3572 25mm x 46m black
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Width [mm]
25
1
Log in to see your specific pricing.
Log in
1
of
Scotchmate hook and loop strap SJ-3572 25mm x 46m black
Product
Width [mm]
Available
Price
excl. VAT
Product
Width [mm]
Available
Price
excl. VAT
Fastener hook SJ3572, black, 25 mm x 45.7 m, 3.8 mm
25
€273.10
/
piece
Log in