Products
Brands
About Eriks
Customer service
BE - English
Home
Scotch® textile double-sided t...
Scotch® textile double-sided tape 9086
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Width [mm]
19
1
50
1
Length [m]
50
2
Double-sided
Yes
2
Colour
Log in to see your specific pricing.
Log in
2
of
Scotch® textile double-sided tape 9086
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
Double coated paper tape 9086, white, 19 mm x 50 m, 0.19 mm
€15.82
/
roll
Double coated paper tape 9086, white, 50 mm x 50 m, 0.19 mm
€41.67
/
piece
Log in