Products
Brands
About Eriks
Customer service
BE - English
Home
ROLOC™ Grinding wheel Cubitron...
ROLOC™ Grinding wheel Cubitron™ Closed scattering Ø 76.2 mm, 18000 min-1 type 8664
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Diameter disc [mm]
76.2
3
Granulation
120
1
60
1
80
1
Series
Roloc™
1
Type
Log in to see your specific pricing.
Log in
4
of
ROLOC™ Grinding wheel Cubitron™ Closed scattering Ø 76.2 mm, 18000 min-1 type 8664
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
Roloc™ fibre disc 787C, 75 mm, 60+
€1.93
/
piece
Roloc™ fibre disc 787C, 76 mm, 80+
€2.57
/
piece
Roloc™ fibre disc 787C, 75 mm, 120+
€2.31
/
piece
Fibre grind. wheel ROLOC 787C Cubitron2 76.2mm P36+
€2.31
/
piece
Log in