Products
Brands
About Eriks
Customer service
BE - English
Home
Mandrel 900/8 (max 25 mm) MN-A...
Mandrel 900/8 (max 25 mm) MN-AC
Mandrel for coarse cleaning discs
Application: For mounting Scotch-Brite? coarse cleaning discs (Order Nos. 8333 and 8335).
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Series
900
1
Type
MN-AC
1
Log in to see your specific pricing.
Log in
1
of
Mandrel 900/8 (max 25 mm) MN-AC
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
Scotch-Brite™ disc mandrel, 900-8, 8 mm
€17.47
/
piece
Log in