Products
Brands
About Eriks
Customer service
BE - English
Home
Hookit Sanding Disc 801A 245
Hookit Sanding Disc 801A 245
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Series
801A 245
3
Diameter disc [mm]
150
1
Granulation
60
1
Log in to see your specific pricing.
Log in
3
of
Hookit Sanding Disc 801A 245
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
3m 245 hookit p80 d152
This product is no longer offered
3m 245 hookit p100 d152
This product is no longer offered
3m 245 hookit p60 d152
This product is no longer offered
Log in