Products
Brands
About Eriks
Customer service
BE - English
Home
Holder T-hook +22 mm centre pi...
Holder T-hook +22 mm centre pin DH-AC
Design: Adhesive backing pads with centring and M14-mounting.
Application: For mounting hook and loop-fleece discs (Order Nos. 8269, 8270, 8272, 8273).
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Log in to see your specific pricing.
Log in
2
of
Holder T-hook +22 mm centre pin DH-AC
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
Center pin back-up pad, 115 mm, M14
€21.67
/
piece
Center pin back-up pad, 178 mm, M14
€43.67
/
piece
Log in