Protect your hearing from loud noises, without losing the ability to hear ambient sounds with 3M™ PELTOR™ Level Dependent Earplugs
Our wireless electronic earplugs are designed to help improve situational awareness and communication
They allow you to easily speak to people nearby as well as hear ambient sounds from the surrounding environment, without compromising your hearing protection
They are simple to use, with a single button to turn the earplugs on and off, and select low, normal or high-volume settings
Their small and lightweight design helps improve overall comfort and makes them compatible with hats
Changeable ear tips can help adapt the earplugs to the required level of protection and ensure a comfortable fit.They recharge via a micro-USB jack on the charging case
The li-ion batteries provide up to 16 hours of continuous operation, with a charge time of approximately 180 minutes from a computer or wall socket
The case has a clear lid that makes the charging status indicator easy to see, while a rubber sealing ring around the case helps to protect the earplugs in wet and dirty environments
The case’s waterproof rating complies with IP54 (with cover and USB port closed), while the Single Number Rating (SNR) of 3M™ PELTOR™ Electronic Earplugs meets PPE directive 89/686/EEC.