Products
Brands
About Eriks
Customer service
BE - English
Home
Ear defender Peltor X4
Ear defender Peltor X4
Designed with twin headband; reduces heat buildup and ensures good comfort and balance. The steel wire padded headband ensures constant pressure when working for longer periods and makes the earmuffs very comfortable to wear.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Model
X4A
1
X4P3
1
SNR [dB]
32
1
33
1
Carrying type
Headband
1
Helmet attached
1
Adjustable
Log in to see your specific pricing.
Log in
2
of
Ear defender Peltor X4
Product
Model
SNR [dB]
Carrying type
Available
Price
excl. VAT
Product
Model
SNR [dB]
Carrying type
Available
Price
excl. VAT
PELTOR™ Earmuffs, 33 dB, Hi-Viz, Headband, X4A
X4A
33
Headband
€42.78
/
piece
PELTOR™ Earmuffs, 32 dB, Hi-Viz, Helmet Mounted, X4P3
X4P3
32
Helmet attached
€42.78
/
piece
Log in