With the Goodall® ERIFLON series, you choose PTFE hoses that deliver maximum process reliability and a long service life in demanding applications. Thanks to the high-quality PTFE tube, these hoses offer outstanding chemical resistance, excellent temperature resistance, and minimal permeation. The smooth bore prevents product build-up and facilitates cleaning, helping to reduce maintenance requirements and downtime costs. Reinforced with a stainless steel braid, the PTFE hose is suitable for use at high working pressures. Combined with carefully selected couplings and professional assembly, it provides a reliable, end-to-end solution that helps prevent leakage and enhances the safety of your installation. As a result, ERIFLON contributes to efficient, sustainable, and trouble-free operations.
Aggressive chemicals and corrosive media
High or low process temperatures
Product contamination and product build-up
Permeation of gases or liquids
High operating pressures in critical processes
Stringent cleaning and hygiene requirements
High-quality PTFE tube with outstanding chemical resistance
Smooth bore for optimal product flow
Stainless steel braiding for high working pressures
Wide temperature range for demanding applications
Professionally assembled hose and coupling combinations
Materials suitable for pharmaceutical, chemical, and food processing applications

Excellent resistance to virtually all chemicals
Long service life and low maintenance costs
Reduced risk of product contamination
Easy to clean thanks to the smooth bore
High process safety and reliable performance
Wide range of couplings and configuration options available