Products
Brands
About Eriks
Customer service
BE - English
Home
Vacuum Lifters
Vacuum Lifters
Products
Log in to see your specific pricing.
Log in
Show in stock only
Brand
REMA
1
Lifting capacity [kg]
250
1
Log in to see your specific pricing.
Log in
1
Products showing for
Vacuum Lifters
REMA Vacuum lift GLA4F-0.25, load capacity 250kg, electric
Eriks
:
23795941
Lifting capacity:
250 kg
See all variants
€4,231.50
/ piece
excl. VAT
€5,120.12
incl. VAT
Estimated delivery date - 24/11/2026
Add
Log in