Hydraulic Ball Valves

  • 1
  • 511
  • 4
  • 1
  • 3
  • 91
  • 67
  • 93
  • 118
  • 120
  • 61
  • 102
  • 22
516 Products showing for Hydraulic Ball Valves
Product Image

MHA ZENTGRAF Ball valve Series: BKH-DN6-G1/4-442A Stainless steel/POM/NBR Handle PN500 Internal thread (BSPP) 1/4" (6)

  • Eriks:14288334
  • Manufacturer:99902-01-401-27183
  • Nominal inner diameter:1/4" (6)
  • Standard thread connection:ISO 228-1
  • Pressure rating:PN500

€79.20/ pieceexcl. VAT

€95.83incl. VAT

14 In stock - Estimated delivery date 13/11/2026
Product Image

MHA ZENTGRAF Ball valve Series: BKH-DN13-G1/2-442A Stainless steel/POM/NBR Handle PN500 Internal thread (BSPP) 1/2" (13)

  • Eriks:14288311
  • Manufacturer:99905-01-401-27260
  • Nominal inner diameter:1/2" (13)
  • Standard thread connection:ISO 228-1
  • Pressure rating:PN500

€93.78/ pieceexcl. VAT

€113.47incl. VAT

72 In stock - Estimated delivery date 13/11/2026
Product Image

MHA ZENTGRAF Ball valve Series: BKH-DN25-G1-442A Stainless steel/POM/NBR Handle PN350 Internal thread (BSPP) 1" (25)

  • Eriks:14288278
  • Manufacturer:99908-01-406-27026
  • Nominal inner diameter:1" (25)
  • Standard thread connection:ISO 228-1
  • Pressure rating:PN350

€212.58/ pieceexcl. VAT

€257.22incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

MHA ZENTGRAF Ball valve Series: BKH-DN25/32-G1 1/4-112A Zn Steel/POM/NBR Handle PN350 Internal thread (BSPP) 1.1/4" (32)

  • Eriks:14288267
  • Manufacturer:99908-01-016-17630
  • Nominal inner diameter:1.1/4" (32)
  • Standard thread connection:ISO 228-1
  • Pressure rating:PN350

€48.02/ pieceexcl. VAT

€58.10incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

MHA ZENTGRAF Ball valve Series: BKH-DN13-G1/2-112A Zn Steel/POM/NBR Handle PN500 Internal thread (BSPP) 1/2" (13)

  • Eriks:14288307
  • Manufacturer:99905-01-011-17253
  • Nominal inner diameter:1/2" (13)
  • Standard thread connection:ISO 228-1
  • Pressure rating:PN500

€15.57/ pieceexcl. VAT

€18.84incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

MHA ZENTGRAF Ball valve Series: BKH-DN25-G1-112A Zn Steel/POM/NBR Handle PN420 Internal thread (BSPP) 1" (25)

  • Eriks:14288275
  • Manufacturer:99908-01-016-17751
  • Nominal inner diameter:1" (25)
  • Standard thread connection:ISO 228-1
  • Pressure rating:PN420

€36.08/ pieceexcl. VAT

€43.66incl. VAT

33 In stock - Estimated delivery date 13/11/2026
Product Image

MHA ZENTGRAF Ball valve Series: BKH-DN25/40-42L-112A Zn Steel/POM/NBR Handle PN350 Cutting ring, light (L) 42mm DN40/25 M 52x2mm

  • Eriks:14288480
  • Manufacturer:99908-03-016-20190
  • Nominal inner diameter:DN40/25
  • External tube diameter of connection:42 mm
  • Connection, gland nut:M 52x2 mm

€78.10/ pieceexcl. VAT

€94.50incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

MHA ZENTGRAF Ball valve Series: BKH-DN10-12L-442A Stainless steel/POM/NBR Handle PN500 Cutting ring, light (L) 12mm DN10 M 18x1.5mm

  • Eriks:14288362
  • Manufacturer:99904-03-401-26263
  • Nominal inner diameter:DN10
  • External tube diameter of connection:12 mm
  • Connection, gland nut:M 18x1.5 mm

€110.28/ pieceexcl. VAT

€133.44incl. VAT

8 In stock - Estimated delivery date 13/11/2026
Product Image

MHA ZENTGRAF Ball valve Series: BKH-DN20-G3/4-442A Stainless steel/POM/NBR Handle PN500 Internal thread (BSPP) 3/4" (20)

  • Eriks:14288423
  • Manufacturer:99907-01-406-27657
  • Nominal inner diameter:3/4" (20)
  • Standard thread connection:ISO 228-1
  • Pressure rating:PN500

€190.03/ pieceexcl. VAT

€229.94incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

MHA ZENTGRAF Ball valve Series: BKH-DN6-G1/4-112A Zn Steel/POM/NBR Handle PN500 Internal thread (BSPP) 1/4" (6)

  • Eriks:14476257
  • Manufacturer:99902-01-011-17401
  • Nominal inner diameter:1/4" (6)
  • Standard thread connection:ISO 228-1
  • Pressure rating:PN500

€14.30/ pieceexcl. VAT

€17.30incl. VAT

58 In stock - Estimated delivery date 13/11/2026
Product Image

MHA ZENTGRAF 3-Way ball valve Series: BK3-DN13-G1/2-112A-L Zn Steel/POM/NBR L-bore Handle PN500 Internal thread (BSPP) 1/2" (13)

  • Eriks:14288503
  • Manufacturer:99105-01-011-02429
  • Nominal inner diameter:1/2" (13)
  • Standard thread connection:ISO 228-1
  • Pressure rating:PN500

€30.86/ pieceexcl. VAT

€37.34incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

MHA ZENTGRAF 3-Way ball valve Series: BK3-DN25-30S-812A-L Zn Steel/POM/NBR L-bore Handle PN315 Cutting ring, heavy (S) 30mm DN25 M 42x2mm

  • Eriks:14601669
  • Manufacturer:99108-04-016-02710
  • Nominal inner diameter:DN25
  • External tube diameter of connection:30 mm
  • Connection, gland nut:M 42x2 mm

€110.83/ pieceexcl. VAT

€134.10incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

MHA ZENTGRAF Ball valve Series: BKH-DN13-G1/2-4428 Stainless steel/POM/FPM (FKM) Handle PN500 Internal thread (BSPP) 1/2" (13)

  • Eriks:14612935
  • Manufacturer:99905-01-411-27182
  • Nominal inner diameter:1/2" (13)
  • Standard thread connection:ISO 228-1
  • Pressure rating:PN500

€94.60/ pieceexcl. VAT

€114.47incl. VAT

8 In stock - Estimated delivery date 13/11/2026
Product Image

MHA ZENTGRAF Ball valve Series: BKH-DN4-G1/8-112A Zn Steel/POM/NBR Handle PN500 Internal thread (BSPP) 1/8" (4)

  • Eriks:14288344
  • Manufacturer:99901-01-011-20639
  • Nominal inner diameter:1/8" (4)
  • Standard thread connection:ISO 228-1
  • Pressure rating:PN500

€16.94/ pieceexcl. VAT

€20.50incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

MHA ZENTGRAF Ball valve Series: PKH-DN25-112A Zn Steel/POM/NBR Handle PN420 Manifold DN25

  • Eriks:14613287
  • Manufacturer:99008-20-016-28953
  • Nominal inner diameter:DN25
  • Pressure rating:PN420
  • Face to Face norm:Manufacturer standard

€172.15/ pieceexcl. VAT

€208.30incl. VAT

6 In stock - Estimated delivery date 13/11/2026
Product Image

MHA ZENTGRAF 3-Way ball valve Series: BK3-DN20-25S-112A Zn-L Steel/POM/NBR L-bore Handle PN315 Cutting ring, heavy (S) 25mm DN20 M 36x2mm

  • Eriks:14288576
  • Manufacturer:99107-04-016-02707
  • Nominal inner diameter:DN20
  • External tube diameter of connection:25 mm
  • Connection, gland nut:M 36x2 mm

€73.70/ pieceexcl. VAT

€89.18incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

MHA ZENTGRAF 3-Way ball valve Series: BK3-DN13-20S-112A-L Zn Steel/POM/NBR L-bore Handle PN500 Cutting ring, heavy (S) 20mm DN13 M 30x2mm

  • Eriks:14288565
  • Manufacturer:99105-04-011-02845
  • Nominal inner diameter:DN13
  • External tube diameter of connection:20 mm
  • Connection, gland nut:M 30x2 mm

€37.95/ pieceexcl. VAT

€45.92incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

MHA ZENTGRAF 3-Way ball valve Series: BK3-DN10-14S-112A-L Zn Steel/POM/NBR L-bore Handle PN500 Cutting ring, heavy (S) 14mm DN10 M 22x1.5mm

  • Eriks:14288545
  • Manufacturer:99104-04-011-02414
  • Nominal inner diameter:DN10
  • External tube diameter of connection:14 mm
  • Connection, gland nut:M 22x1.5 mm

€51.37/ pieceexcl. VAT

€62.16incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

MHA ZENTGRAF 3-Way ball valve Series: BK3-DN8-12S-112A-L Zn Steel/POM/NBR L-bore Handle PN500 Cutting ring, heavy (S) 12mm DN08 M 20x1.5mm

  • Eriks:14288539
  • Manufacturer:99103-04-011-02397
  • Nominal inner diameter:DN08
  • External tube diameter of connection:12 mm
  • Connection, gland nut:M 20x1.5 mm

€40.87/ pieceexcl. VAT

€49.45incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

MHA ZENTGRAF 3-Way ball valve Series: BK3-DN13-16S-112A-L Zn Steel/POM/NBR L-bore Handle PN500 Cutting ring, heavy (S) 16mm DN13 M 24x1.5mm

  • Eriks:14288555
  • Manufacturer:99105-04-011-02427
  • Nominal inner diameter:DN13
  • External tube diameter of connection:16 mm
  • Connection, gland nut:M 24x1.5 mm

€36.41/ pieceexcl. VAT

€44.06incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

MHA ZENTGRAF 3-Way ball valve Series: BK3-DN6-10S-112A-L Zn Steel/POM/NBR L-bore Handle PN500 Cutting ring, heavy (S) 10mm DN06 M 18x1.5mm

  • Eriks:14288529
  • Manufacturer:99102-04-011-02351
  • Nominal inner diameter:DN06
  • External tube diameter of connection:10 mm
  • Connection, gland nut:M 18x1.5 mm

€36.96/ pieceexcl. VAT

€44.72incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

MHA ZENTGRAF Ball valve Series: BKH-DN25/40-G1 1/2-112A Zn Steel/POM/NBR Handle PN350 Internal thread (BSPP) 1.1/2" (40)

  • Eriks:14288262
  • Manufacturer:99908-01-016-25357
  • Nominal inner diameter:1.1/2" (40)
  • Standard thread connection:ISO 228-1
  • Pressure rating:PN350

€53.85/ pieceexcl. VAT

€65.16incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

MHA ZENTGRAF Ball valve Series: BKH-DN25/32-38S-112A Zn Steel/POM/NBR Handle PN350 Cutting ring, heavy (S) 38mm DN32/25 M 52x2mm

  • Eriks:14288474
  • Manufacturer:99908-04-016-21517
  • Nominal inner diameter:DN32/25
  • External tube diameter of connection:38 mm
  • Connection, gland nut:M 52x2 mm

€57.20/ pieceexcl. VAT

€69.21incl. VAT

7 In stock - Estimated delivery date 13/11/2026
Product Image

MHA ZENTGRAF Ball valve Series: BKH-DN13-16S-112A Zn Steel/POM/NBR Handle PN500 Cutting ring, heavy (S) 16mm DN10 M 24x1.5mm

  • Eriks:14288381
  • Manufacturer:99905-04-011-17384
  • Nominal inner diameter:DN10
  • External tube diameter of connection:16 mm
  • Connection, gland nut:M 24x1.5 mm

€16.61/ pieceexcl. VAT

€20.10incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

MHA ZENTGRAF Ball valve Series: BKH-DN16-20S-112A Steel/POM/NBR Handle PN420 Cutting ring, heavy (S) 20mm DN16 M 30x2mm

  • Eriks:14288403
  • Manufacturer:99906-04-013-17371
  • Nominal inner diameter:DN16
  • External tube diameter of connection:20 mm
  • Connection, gland nut:M 30x2 mm

€17.00/ pieceexcl. VAT

€20.57incl. VAT

21 In stock - Estimated delivery date 13/11/2026